
Pin and Sleeve Inlet, 60A, 250, 1 Phase, 2 Pole, NEMA Not Rated
Mfr # 661306
Zoro # G816275743
product price: $347.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP44
Standards
IEC 60309, UL Listed, CSA Certified
Number of Wires
3
Wire Connection Type
Screw Terminals
Cap Type
No cap or cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
661306
Zoro #
G816275743
UPC #
-
Country of Origin
Germany
Dimensions
Width
4.49 in
Height
7.28 in
Length
4.57 in
Details
IP Rating
IP44
Standards
IEC 60309, UL Listed, CSA Certified
Voltage Rating
250
Number of Wires
3
Wire Connection Type
Screw Terminals
Cap Type
No cap or cover
Current Rating
60A
Item
Pin and Sleeve Inlet
Phase
1
NEMA Enclosure Rating
Not Rated
Housing Color
Blue
Number of Poles
2
Application
Industrial Electrical
Cable Gland
Angled 80°
Clock Position
6
Material
Thermoplastic
Description
Walther Electric 661306 Pin and Sleeve Inlet 60/63A 3 Wire 250 VAC 6Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 360B6 electrical plugs.
- UL Listed
- CSA Certified
- Angled 80°
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
- SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.