Pin and Sleeve Inlet, 60A, Y 120/208 or 230, 3 Phase, 3 Pole, NEMA Not Rated
- Mfr # 661509
- Zoro # G916275728
product price:
$
490.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Phase
3
Number of Poles
3
Number of Wires
5
IP Rating
IP44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 661509
- Zoro #
- G916275728
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pin and Sleeve Inlet
- Current Rating
- 60 A
- Voltage Rating
- 3øY 120/208 or 230
- Phase
- 3
- Number of Poles
- 3
- Number of Wires
- 5
- IP Rating
- IP44
- NEMA Enclosure Rating
- Not Rated
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
- Cap Type
- No Cap or Cover
- Standards
- IEC 60309, UL Listed, CSA Certified
- Application
- Industrial Electrical
- Material
- Thermoplastic
- Cable Gland
- Angled 80°
- Clock Position
- 9
Dimensions
- Width
- 4.49 in
- Length
- 4.57 in
- Height
- 7.28 in
Description
Walther Electric 661509 Pin and Sleeve Inlet 60/63A 5 Wire 120/208 VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 560B9/563B9 electrical Inlets.
- UL Listed
- CSA Certified
- Angled 80°
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
- SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.