Shop WALTHER-WERKE
See all product information
Create Account
Pin and Sleeve Plug, 100A, 250, 3 Phase, 2 Pole, Blue, Screw Terminals Wire Connection Type
- Mfr # 279318
- Zoro # G516275722
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Phase
3
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 279318
- Zoro #
- G516275722
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pin and Sleeve Plug
- Current Rating
- 100 A
- Voltage Rating
- 3ø 250
- Phase
- 3
- Number of Poles
- 2
- Number of Wires
- 3
- IP Rating
- IP67
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
- Cap Type
- No cap or cover
- Standards
- IEC 60309, UL Listed, CSA Certified
- Material
- Thermoplastic
- NEMA Enclosure Rating
- Not Rated
- Application
- Industrial Electrical
- Cable Gland
- Trumpet/Bell Gland
- Clock Position
- 6
Dimensions
- Height
- 12.4 in
- Length
- 5.12 in
- Width
- 5.12 in
Description
Walther Electric 279318 Pin and Sleeve Plug 100A 3 Wire 3o 250 VAC 6Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 3100P6W electrical plugs.
- UL Listed
- CSA Certified
- Trumpet/Bell Gland
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.