Shop WALTHER-WERKE
See all product information
Create Account
Pin and Sleeve Plug, 60A, 250 or 230, 3 Phase, 3 Pole, Blue, Screw Terminals Wire Connection Type
- Mfr # 260409
- Zoro # G316275755
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Voltage Rating
3ø 250 or 230
Phase
3
Number of Poles
3
Number of Wires
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260409
- Zoro #
- G316275755
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pin and Sleeve Plug
- Current Rating
- 60 A
- Voltage Rating
- 3ø 250 or 230
- Phase
- 3
- Number of Poles
- 3
- Number of Wires
- 4
- IP Rating
- IP44
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
- Cap Type
- No cap or cover
- Standards
- IEC 60309, UL Listed, CSA Certified
- Material
- Thermoplastic
- NEMA Enclosure Rating
- Not Rated
- Application
- Industrial Electrical
- Clock Position
- 9
- Cable Gland
- Flexible Cable Sleeve
Dimensions
- Height
- 3.82 in
- Width
- 3.19 in
- Length
- 9.92 in
Description
Walther Electric 260409 Pin and Sleeve Plug 60A 4 Wire 250 VAC 9Hr IP44 Splashproof - 460P9 Industrial Grade IEC Blue is interchangeable with other IEC 60309 industrial grade 460P9/463P9 electrical plugs.
- UL Listed
- CSA Certified
- Flexible Cable Sleeve
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.