Pin and Sleeve Plug, 60A, 250 or 230, 3 Phase, 3 Pole, Blue, Screw Terminals Wire Connection Type
Mfr # 261409
Zoro # G516275708
Key Features
Specifications
Product Information
- MFR #
- 261409
- Zoro #
- G516275708
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 9.45 in
- Height
- 3.82 in
- Width
- 3.19 in
Details
- Item
- Pin and Sleeve Plug
- Current Rating
- 60 A
- Voltage Rating
- 3ø 250 or 230
- Phase
- 3
- Number of Poles
- 3
- Number of Wires
- 4
- IP Rating
- IP44
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
- Cap Type
- No cap or cover
- Standards
- IEC 60309, UL Listed, CSA Certified
- Material
- Thermoplastic
- NEMA Enclosure Rating
- Not Rated
- Application
- Industrial Electrical
- Cable Gland
- Trumpet/Bell Gland
- Clock Position
- 9
Description
Walther Electric 261409 IP44 Splashproof Pin & Sleeve Male Plug is a UL Listed and CSA Certified industrial grade connector including recessed contacts to prevent accidental touching making them safe and easy to use. Crafted high impact thermoplastic insulated housing is made from non-conductive nylon material which is UV stabilized as well as resistant to corrosion and abrasions. Ground, neutral and phase terminals are clearly identified for easy recognition and ease of wiring. Internal strain relief is designed to firmly grip not only the outer cable jacket but also the internal conductors. This eliminates strain on the terminals while providing high pull-out values. Swing-Away feature provides easy access to terminal screws. Includes a spring loaded gasketed cover that snaps into place when the plug is removed. Hinged coved protects against encounter with live contacts while keeping out dirt, dust and moisture.
- UL Listed
- CSA Certified
- Trumpet/Bell Gland
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions