
Pin and Sleeve Plug, 60A, 3øY 120/208 or 230, 3 Phase, 3 Pole, Blue, NEMA Not Rated
Mfr # 269509
Zoro # G316275748
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Phase
3
Number of Poles
3
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
269509
Zoro #
G316275748
UPC #
-
Country of Origin
Germany
Dimensions
Width
4.33 in
Length
9.57 in
Height
4.33 in
Details
Item
Pin and Sleeve Plug
Current Rating
60A
Voltage Rating
3øY 120/208 or 230
Phase
3
Number of Poles
3
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No cap or cover
Standards
IEC 60309, UL Listed, CSA Certified
NEMA Enclosure Rating
Not Rated
Material
Thermoplastic
Clock Position
9
Application
Industrial Electrical
Cable Gland
Trumpet/Bell Gland
Description
Walther Electric 269509 IP67 Watertight Pin & Sleeve Male Plug is a UL Listed and CSA Certified industrial grade connector including recessed contacts to prevent accidental touching making them safe and easy to use. Crafted high impact thermoplastic insulated housing is made from non-conductive nylon material which is UV stabilized as well as resistant to corrosion and abrasions.
- UL Listed
- CSA Certified
- Trumpet/Bell Gland
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.