Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin and Sleeve Receptacle, 20A, 230/3ø250, 3 Phase, 3 Pole, Screw Terminals Wire Connection Type

  • Mfr # 510409

  • Zoro # G716275706


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20A
Voltage Rating
230/3ø250
Phase
3
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510409
Zoro #
G716275706
UPC #
-
Country of Origin
Germany

Dimensions

Length
4.53 in
Width
2.95 in
Height
2.95 in

Details

Item
Pin and Sleeve Receptacle
Current Rating
20A
Voltage Rating
230/3ø250
Phase
3
Number of Poles
3
Number of Wires
4
IP Rating
IP44
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
IEC 60309, UL Listed, CSA Certified
Material
Thermoplastic
Application
Industrial Electrical
Clock Position
9
Cable Gland
Angled 15°

Description

Walther Electric 510409 Pin and Sleeve Receptacle 16/20A 4 Wire 230-/ 3o250 VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 416RA9 and/or 420RA9 electrical rceeptacles.


  • UL Listed
  • CSA Certified
  • Angled 15°
  • SPRING LOADED COVER: Snaps into place when disconnected. Protects against environment
  • RECESSED CONTACTS: Protects against accidental encounter with live contacts
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.