Pin and Sleeve Receptacle, 20A, 3øY120/208, 3 Phase, 3 Pole, Screw Terminals Wire Connection Type

  • Mfr # 514509

  • Zoro # G816275750


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20A
Voltage Rating
3øY120/208
Phase
3
Number of Poles
3
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514509
Zoro #
G816275750
UPC #
-
Country of Origin
Germany

Dimensions

Length
4.33 in
Width
3.15 in
Height
4.8 in

Details

Item
Pin and Sleeve Receptacle
Current Rating
20A
Voltage Rating
3øY120/208
Phase
3
Number of Poles
3
Number of Wires
5
IP Rating
IP44
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
IEC 60309, UL Listed, CSA Certified
Material
Thermoplastic
Cable Gland
Angled 80°
Clock Position
9
Application
Industrial Electrical

Description

Walther Electric 514509 Pin and Sleeve Receptacle 16/20A 5 Wire 3oY120/208 VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 516RA9 and/or 520RA9 electrical receptacles.


  • UL Listed
  • CSA Certified
  • Angled 80°
  • SPRING LOADED COVER: Snaps into place when disconnected. Protects against environment
  • RECESSED CONTACTS: Protects against accidental encounter with live contacts
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products