
Pin and Sleeve Receptacle, 60A, 250/230, 1 Phase, 2 Pole, Screw Terminals Wire Connection Type Blue
Mfr # 560306
Zoro # G716275720
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Number of Poles
2
Number of Wires
3
IP Rating
IP44
NEMA Enclosure Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560306
Zoro #
G716275720
UPC #
-
Country of Origin
Germany
Dimensions
Width
3.94 in
Length
5.63 in
Height
4.21 in
Details
Item
Pin and Sleeve Receptacle
Current Rating
60A
Voltage Rating
250/230
Phase
1
Number of Poles
2
Number of Wires
3
IP Rating
IP44
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
IEC 60309, UL Listed, CSA Certified
Material
Thermoplastic
Cable Gland
Angled 15°
Clock Position
6
Application
Industrial Electrical
Description
Walther Electric 560306 Pin and Sleeve Receptacle 60/63A 3 Wire 230/250 VAC 6Hr IP44 Splashproof - Industrial Grade IEC Blue is interchangeable with other IEC 60309 industrial grade 360R6 and/or 363R6 electrical receptacles.
- UL Listed
- CSA Certified
- Angled 15°
- SPRING LOADED COVER: Snaps into place when disconnected. Protects against environment
- RECESSED CONTACTS: Protects against accidental encounter with live contacts
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
- SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.