Bordertown Buzz 7 Piece Glass Bar Collection with Drink Recipe Shaker Set in Tan

  • Mfr # 139049.07R

  • Zoro # G121739800


product price:  $37.35
/ea

Key Features

Material
Glass
Color
Tan
Height
4-1/4 in
Width
6-1/4 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139049.07R
Zoro #
G121739800
UPC #
085081600752
Country of Origin
China

Dimensions

Height
4-1/4 in
Width
6-1/4 in
Length
8 in

Details

Item
Shaker Set
Material
Glass
Color
Tan

Description

Saddle up and kick start the festivities with the Wanda June Bordertown Buzz 7-piece Bar Collection. Ideal to complete your bar, this set includes four 2oz shot glasses, one stainless steel jigger, one 17oz glass shaker and one stainless steel stirring spoon. The shot glasses and jigger feature playful messages that break the ice and keep the celebration going. Shake up and serve buzzworthy drinks to guests who won't want to leave. The Boston glass shaker offers easy, cocktail recipes on the exterior, easily making you the designated bartender all the time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.