Shop WANDA JUNE HOME
See all product information
Create Account
Bordertown Buzz 7 Piece Glass Bar Collection with Drink Recipe Shaker Set in Pink
- Mfr # 135013.07R
- Zoro # G921737433
product price:Â
$
37.35
/ea
Key Features
Material
Glass
Color
Pink
Height
5 in
Width
5.25 in
Length
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 135013.07R
- Zoro #
- G921737433
- UPC #
- 085081560117
- Country of Origin
- China
- Item
- Shaker Set
- Material
- Glass
- Color
- Pink
Dimensions
- Height
- 5 in
- Width
- 5.25 in
- Length
- 11.75 in
Description
Saddle up and kick start the festivities with the Wanda June Bordertown Buzz 7-piece Bar Collection. Ideal to complete your bar, this set includes four 2oz shot glasses, one stainless steel jigger, one 17oz glass shaker and one stainless steel stirring spoon. The shot glasses and jigger feature playful messages that break the ice and keep the celebration going. Shake up and serve buzzworthy drinks to guests who won't want to leave. The Boston glass shaker offers easy, cocktail recipes on the exterior, easily making you the designated bartender all the time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.