
By Miranda Lambert 12 Piece Melamine Geometric Dinnerware Set in Blue
Mfr # 134133.12R
Zoro # G521737826
product price: $37.49
/eaKey Features
Overall Length
12.4 in
Overall Width
11.4 in
Material
Melamine
Overall Height
7.4 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134133.12R
Zoro #
G521737826
UPC #
085081551269
Country of Origin
China
Dimensions
Overall Length
12.4 in
Overall Width
11.4 in
Overall Height
7.4 in
Details
Item
Dinnerware Set
Material
Melamine
Color
Blue
Description
Gussy up regular outdoor table settings with the Wanda June Retro Renegade 12-piece Dinnerware Set. These BPA-free melamine pieces set worry-free table settings in parties that you can enjoy yourself! They are chip-resistant and break-resistant; perfect for picnics, backyard parties and more. The retro-inspired patterns dress up any table and occasion with a mix of trendy and throwback for a fun, elevated look. Dishwasher safe, top rack only. Do not microwave. The Wanda June Home by Miranda Lambert is a showcase of kitchen, bar, home decor, and tabletop pieces to turn any house into a home. Miranda's mom Beverly June Lambert, and her grandma Wanda Louise Coker taught her everything she knows about entertaining and welcoming guests. From three generations of warm, southern hospitality, Wanda June is a brand inspired by memories. Let's make some today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.