By Miranda Lambert 5 Piece Stoneware Butter Dish, Sugar Pot, Creamer Set

  • Mfr # 138189.05R

  • Zoro # G821739889


product price:  $38.19
/ea

Key Features

Material
Stoneware
Overall Height
8 in
Color
Multi-Color
Overall Length
9 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138189.05R
Zoro #
G821739889
UPC #
085081592019
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Length
9 in
Overall Width
5 in

Details

Material
Stoneware
Color
Multi-Color
Item
Stoneware Set

Description

Complete your breakfast setting with these tabletop staples. The Wanda June Vintage Stripe 3-piece Butter Dish, Sugar Pot and Creamer Set is a trio of stoneware serving items to create an inviting table spread. Handpainted stripes and a high gloss glaze give each piece a vintage-inspired look that always stays in style. Dishwasher and microwave safe. The Wanda June Home by Miranda Lambert is a showcase of kitchen, bar, home decor, and tabletop pieces to turn any house into a home. Miranda's mom Beverly June Lambert, and her grandma Wanda Louise Coker taught her everything she knows about entertaining and welcoming guests. From three generations of warm, southern hospitality, Wanda June is a brand inspired by memories. Let's make some today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.