Zoro Homepage

Game On 6 Piece Stoneware Coaster Set in Assorted Colors

  • Mfr # 135210.06R

  • Zoro # G221739069


product price: $35.75
/ea

Key Features

Length
4.4 in
Color
Assorted Colors
Height
0.3 in
Material
Stoneware
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135210.06R
Zoro #
G221739069
UPC #
085081562098
Country of Origin
China

Dimensions

Length
4.4 in
Height
0.3 in
Width
4.4 in

Details

Color
Assorted Colors
Item
Coaster Set
Material
Stoneware

Description

Enjoy your drink and party worry free. Wanda June's Game On 6-piece Coaster Set protects any surface from pesky stains and scratches. Each stoneware coaster features a fun "Game On" design to break the ice and make any table or bar party-ready. Constructed of durable stoneware that is dishwasher safe for easy clean up

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.