Zoro Homepage

Miranda's Breakfast 3.66 Quart Stoneware Casserole in Teal

  • Mfr # 135010.02R

  • Zoro # G221736457


product price: $52.09
/ea

Key Features

Overall Length
12 in
Overall Width
10 in
Color
Teal
Material
Stoneware
Overall Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135010.02R
Zoro #
G221736457
UPC #
085081560087
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
10 in
Overall Height
4.75 in

Details

Item
Stoneware Casserole
Color
Teal
Material
Stoneware

Description

Expecting a few friends to come over soon? Serve up easy, flavorful meals in the Wanda June Hot Stuff 4-quart Casserole Dish with Glass Lid. This stoneware casserole dish features sturdy side handles for balance when lifting and serving from oven to table. The smooth interior allows easy cleanup and smooth food release when scooping and serving. Oven safe up to 350 DegF with lid, 450 DegF without lid. Dishwasher and microwave safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.