18oz Thermal Tumbler with Acrylic Lid in Matte Black
- Mfr # 131024.01
- Zoro # G321737507
product price:Â
$
27.29
/ea
Key Features
Height
7 in
Width
2.9 in
Material
Stainless Steel
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131024.01
- Zoro #
- G321737507
- UPC #
- 085081542052
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Width
- 2.9 in
- Length
- 3.5 in
Details
- Item
- Thermal Tumbler
- Color
- Matte Black
- Material
- Stainless Steel
Description
The WAO 18oz thermal tumbler is the perfect size to take with you wherever you go. Constructed with high quality 18/8 stainless steel, this thermal cup will keep your drinks hot or cold for longer than your standard to-go cup. Features a double wall and is vacuum insulated for long lasting temperature maintenance. 2.9in bottom of cup fits in most cup holders, making it easy and convenient to take with you on a trip or on your way to work. Acrylic slide lid is easy to clean and has a rubber ring to secure a tight seal and prevent leakage.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.