Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8110REMO-CHA 49 in. Pocra Lighted Ceiling Fan with Crystal Basket Shade; Chrome
- Mfr # CFL-8110REMO/CHA
- Zoro # G803745679
product price:Â
$
269.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8110REMO/CHA
- Zoro #
- G803745679
- UPC #
- 653341070081
- Country of Origin
- United States
Description
Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.
This chrome and crystal lighted ceiling fan is the perfect solution. The three speed reversible motor insures you find just the right amount of airflow. The included light kit is adorned with bright crystals that add charm and grace to your space.
Features- Remote Controlled
- Five (5) metal blades
- Chrome Blades
- Three (3) Light
- Requires (3) E12 60-Watt bulb (not included)
- Forward/reverse motor
- 185 RPM (Level 1) 550 CFM
- 135 RPM (Level 2) 3375 CFM
- 83 RPM (Level 3) 830 CFM
- Style: Traditional
- Finish: Chrome
- Material: Metal & Crystals & Wood
- Overall Dimension: 49.2 x H 20.5 in.
- Motor Size: 6 x 0.5 in.
- Motor House Size: 10.4 x 7.9 in.
- Downrod Length(s): 5.1 x 9.8 in. Max
- Shade: 11.8 x 5.9 in.
- Blade Length: 18.9 in.
- Blade Width: Head-4.7 x Tail-3.8 in.
- Blade Thickness: 1 mm
- Blade Pitch: 12
- Canopy: 5.9 x H 2.25 in.
- Weight: 22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.