Portable Drum Fan, 3-Speed Control, Aluminum Blades & Motor, 153 m3/min High Airflow with Mobile
- Mfr # MVDHM-30T-B
- Zoro # G024931509
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Width
15.94 in
For Use With
Indoor
Color
Black
Length
32.87 in
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-30T-B
- Zoro #
- G024931509
- UPC #
- 322415482678
- Country of Origin
- China
Dimensions
- Width
- 15.94 in
- Length
- 32.87 in
- Height
- 33.46 in
Details
- For Use With
- Indoor
- Color
- Black
- Voltage
- 120 V
- Application
- Fans
- Watts
- 320 W
- Oscillation
- 360 Degrees
Description
Improve air circulation in large workspaces with this 30-in. industrial drum fan, delivering up to 14,000 CFM of high-velocity airflow for garages, workshops, patios, carports and other semi-outdoor areas. Three speed settings let you adjust airflow to suit different ventilation needs, while the adjustable drum helps direct air where it is needed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.