Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8111REMO-AB 48 in. Catalina Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze
- Mfr # CFL-8111REMO/AB
- Zoro # G403746007
product price:Â
$
288.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8111REMO/AB
- Zoro #
- G403746007
- UPC #
- 653341037480
- Country of Origin
- United States
Description
Add a touch of splendor to your living or dining room with this elegant crystal ceiling fan by Warehouse of Tiffany. An ornate crystal bowl shade provides luxurious light with or without the fan. Bronze-finished silicone fan blades operate on a reversible motor to create a comfortable environment for your family to enjoy throughout the seasons.
Features- Ceiling fan with crystal chandelier
- Bronze finished indoor fixture
- Five (5) blades made of silicone
- Three (3) Lights
- Requires (3) 60-watt bulbs
- Bulbs are not included
- CSA, ETL, and
- Line switch operation
- 166 RPM (Level 1) 5146 CFM
- 116 RPM (Level 2) 3596 CFM
- 65 RPM (Level 3) 990 CFM
- Color: Forged Black Iron
- Size: 48 in.
- Voltage: 110-120V 60-Hz
- Motor size: 6 x 0.6 in.
- Motor house size: 11.5 x 7.7 in.
- Downrod Length(s): 4.9 x 9.8 in.
- Shade: 12.2 x 6.6 in.
- Blade Length: 18.9 in.
- Blade Width: Head-3.5 in; Tail-4.5 in
- Blade Thickness: 0.04 in
- Blade Pitch: 12.5 Degree
- Canopy: 5.9 x 2.25 in.
- Diameter: 48.2 in.
- Height: 19.4 in.
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.