Shop WAREHOUSE OF TIFFANY

CFL-8462AB 39 in. Maxe Antique Bronze 3 Blade Fandelier with Branched Eyeball Shades; Black

  • Mfr # CFL-8462AB
  • Zoro # G803745822

product price: 
$
583.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8462AB
Zoro #
G803745822
UPC #
653341245083
Country of Origin
United States

Description

Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

This fandelier type ceiling fan is the perfect solution for your home. The eyeball-shaped shades show off a unique design and also provide plenty of illumination in your living or dining room. The six speed motor insures you find the right cooling level your want. Also, the remote-controlled functionality offers additional convenience.

Features
  • Remote Control
  • Three (3) Plastic Blades
  • Ten (10) Light
Fan Efficiency:
  • 100 RPM (Level 1) 1912 CFM
  • 165 RPM (Level 2) 2631 CFM
  • 215 RPM (Level 3) 3300 CFM
  • 255 RPM (Level 4) 4207 CFM
  • 290 RPM (Level 5) 4425 CFM
  • 318 RPM (Level 6) 5039 CFM
Specifications
  • Blade Color: Black
  • Style: Contemporary Formal
  • Finish: Antique Bronze
  • Material: Metal, Plastic
  • Bulbs: (10)E12 25W (not included)
  • Angled Ceilings: OK (< 15)
  • Voltage: 110V-120V 60Hz
  • Motor Power: 32.5 W
  • Dimension: 38.5 x 26 in.
  • Motor size: 3.3 x 0.8 inches
  • Motor house size: 5.7 x 1.9 inches
  • Downrod Length(s): 19.7 in
  • Shade: 38.5 x 16.5 inches
  • Blade Length: 12.6 inches
  • Blade Width: Head-9.8 in
  • Blade Thickness: 0.05 in
  • Blade Pitch: 12.5
  • Canopy: 5.9 x H 2.25 inches
  • Weight: 32.19 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.