Shop WAREHOUSE OF TIFFANY

CFL-8170BL 52 in. Laure 6-Light Indoor Hand Pull Chain Ceiling Fan; Bronze

  • Mfr # CFL-8170BL
  • Zoro # G703745960

product price: 
$
209.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8170BL
Zoro #
G703745960
UPC #
653341859396
Country of Origin
United States

Description

Decorate in style with this Laure ceiling fan. Made with a six-light design, this fan showcases brilliant crystal accents for a spectacular display of sparkle, and the metal and wood construction imparts maximum durability. Crafted with three speeds, the fan has an antique bronze black finish for a designer touch, and the reversible blades keep you warm in cooler months.

Features
  • 5 fan blades
  • Indoor setting
  • Two Level Crystal Bowl Chandelier
  • 3 speed motor
  • Ceiling fan with top and bottom lights
  • Six (6) Lights
  • Requires (3) E12 60W & (3) E26 60W bulbs (not included)
Fan Efficiency:
  • 180 RPM (Level 1) at 4800 CFM
  • 140 RPM (Level 2) at 3500 CFM
  • 100 RPM (Level 3) at 2600 CFM
Specifications
  • Finish Color: Bronze
  • Size: 52 in.
  • Switch: Hand Pull-Chain OR Remote
  • Canopy: 5.9 x 2.25 in.
  • Weight: 25 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.