Shop WAREHOUSE OF TIFFANY

CFL-8460AB 31 in. Lasmin Antique Bronze 3-Blade Fandelier; Black

  • Mfr # CFL-8460AB
  • Zoro # G803694922

product price: 
$
569.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8460AB
Zoro #
G803694922
UPC #
653341256386
Country of Origin
United States

Description

Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

Consider this unique lighted ceiling fan classified as a fandelier the perfect solution. Finished in antique bronze for a vintage look, this ceiling fan features an open metal frame with 4 tier crystals. The remote-controlled functionality allows for easy operation.

Features
  • Remote Control
  • Three (3) Plastic Blades
  • Six (6) Light
Fan Efficiency:
  • 111 RPM (Level 1) 1530 CFM
  • 178 RPM (Level 2) 2560 CFM
  • 218 RPM (Level 3) 3320 CFM
  • 253 RPM (Level 4) 4250 CFM
  • 292 RPM (Level 5) 4550 CFM
  • 318 RPM (Level 6) 5105 CFM
Specifications
  • Blade Color: Black
  • Style: Contemporary Formal
  • Finish: Antique Bronze
  • Material: Metal, Plastic, Crystal
  • Bulbs: (6)E12 40W (not included)
  • Angled Ceilings: OK (< 15)
  • Voltage: 110V-120V 60Hz
  • Motor Power: 32.5 W
  • Dimension: 30.9 x 38.2 in.
  • Motor size: 3.3 x 0.8 inches
  • Motor house size: 5.7 x 1.9 inches
  • Downrod Length(s): 19.7 inches
  • Shade: 30.9 x 29.9 inches
  • Blade Length: 12.6 inches
  • Blade Width: Head-9.8 in
  • Blade Thickness: 0.05 in
  • Blade Pitch: 12.5
  • Canopy: 5.9 x H 2.25 inches
  • Weight: 27.78 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.