Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8213WH 26 in. Havorand 5-Light Indoor Hand Pull Chain Ceiling Fan; White
- Mfr # CFL-8213WH
- Zoro # G803745952
product price:Â
$
357.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8213WH
- Zoro #
- G803745952
- UPC #
- 653341022882
- Country of Origin
- United States
Description
Enjoy a breezy and well-lit ambiance in your den thanks to this luxe ceiling fan and chandelier combo. Featuring a five-blade design with a three-speed reversible motor, this fan provides an easy way to manage and customize the air flow, while the elegant white-tone finish and gorgeous teardrop crystal accents deliver a stunning, classic-style display.
Features- Made of metal, wood, and glass
- Hand pull chain activation
- 3-speed reversible motor
- 5 blades for effective ventilation
- Crystal branched chandelier light fixture center
- Requires five 40-watt E12 light bulbs (not included)
- Crisp white finish for clean vibe
- 170 RPM (Level 1) @ 4900 CFM
- 130 RPM (Level 2) @ 3900 CFM
- 100 RPM (Level 3) @ 2900 CFM
- Finish: White
- Size: 26 in.
- Motor: 11.8 in. x 4.7 in. tall
- Motor house: 6 in. x 5.9 in. tall
- Downrod: 4.9 in. long
- Shade: 13.8 in.
- Blade: 20.5 in. long x 5.4 in. wide x 4.7 in. tall
- Diameter: 52 in.
- Height: 23.6 in.
- Weight: 27 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.