CFL-8357REMO-CH 52 in. Perris Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome

  • Mfr # CFL-8357REMO/CH
  • Zoro # G603746081
product price: 
$
303.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8357REMO/CH
Zoro #
G603746081
UPC #
653341044983
Country of Origin
United States

Description

Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.Ceiling fans are the most -efficient to bringing the temperature down and moving stale air out of your room. This Chandelier Ceiling Fan that functionality along with a refined and diginfied style. A lovely traditional for your most cherished spaces. The high quality crystal bowl is paired with an all silver finish in the wooden blades and the metal housing. Solidly built, this will keep your home cool and breezy during those uncomfortably hot moments for years. Don't settle for a standard lighted fan, add a little luxury to your life.

Fan Efficiency:
  • 182 RPM (Level 1) 5460 CFM
  • 124 RPM (Level 2) 3100 CFM
  • 71 RPM (Level 3) 710 CFM
Specifications
  • Fixture Finish: Chrome
  • Shade Finish: Clear Crystal
  • Size: 52 in.
  • Lamp Type: Crystal Bowl Chandelier
  • Switch: Options for Remote Control or Pull Chain
  • Bulbs Required: (6) E12 60W (not included)
  • Voltage: 110-120V 60Hz
  • Motor size: x 0.6 in.
  • Motor house size: 11.88.3 in.
  • Downrod Length(s): 5.1 in9.8 in15 in.
  • Shade: 28.3 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-5.5 in; Tail-4.7 in
  • Blade Thickness: 0.2 in.
  • Blade Pitch: 12 degrees
  • Diameter: 52 in.
  • Height: 22 in.
  • Weight: 25 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.