Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8324RB 52 in. Mariposa Chandelier Ceiling Fan with Crystal Shade; Rustic Bronze
- Mfr # CFL-8324RB
- Zoro # G803745495
product price:Â
$
338.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8324RB
- Zoro #
- G803745495
- UPC #
- 653341057884
- Country of Origin
- United States
Description
Ceiling fans are the most cost-efficient option to bringing the temperature down and moving stale air out of your room. This lighted chandelier ceiling fan is the perfect solution for cooling your home and adding a regal elegance. The Rustic Bronze finish paired with the beautiful crystals and glass bead shaded light assembly is a perfect compliment to traditional styled spaces. The matching stained wooden blades move an impressive amount of air. The three speed reversible motor insures you find the exact setting for your ideal comfort.
Features- 5 Wood Blades
- Reversible Fan Motor
- 65 RPM (Level 1) 990 CFM
- 116 RPM (Level 2) 3596 CFM
- 166 RPM (Level 3) 5164 CFM
- Lamp Type: Crystal Drum Chandelier
- Material: Metal, Crystal, Glass, Wood
- Number Lights: Three (3) Lights
- Bulbs: (3) E26 60W (not included)
- Fixture Finish: Rustic Bronze
- Shade: Crystal & Glass
- Switch: Hand Pull-Chain
- Voltage: 110-120V
- Frequency: 60Hz
- Overall Dimension: 52 x 23 in
- Motor Size: 6 x 0.6 in.
- Motor House Size: 11.8 x 4.3 in.
- Downrod Length(s): 5.1 in.
- Shade: 12 x 7.1 in.
- Blade Length: 20.5 in.
- Blade Width: Head-5.3 x Tail-4.9 in
- Blade Thickness: 0.2 in
- Blade Pitch: 12 deg
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.