Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8370CH 52 in. Catalina 6-Light Indoor Hand Pull Chain Ceiling Fan; Chrome
- Mfr # CFL-8370CH
- Zoro # G503746013
product price:Â
$
404.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8370CH
- Zoro #
- G503746013
- UPC #
- 653341235282
- Country of Origin
- United States
Description
Keep your space feeling cool and looking glamorous with this five-blade ceiling fan, which is studded with glittering crystals and has a gleaming chrome finish. A reversible motor and a choice of three speeds suits your room and climate, while the included remote allows for easy, effort-free operation.
Features- Ceiling fan with crystal chandelier
- Chrome finished indoor fixture
- 169 RPM (Level 1) 5070 CFM
- 116 RPM (Level 2) 2900 CFM
- 66 RPM (Level 3) 660 CFM
- Finish: Chrome
- Size: 52 in.
- Voltage: 110-120V 60-Hz
- Canopy: 5.9 x 2.25 in.
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.