Shop WAREHOUSE OF TIFFANY

CFL-8332REMO 52 in. Mavyn Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome

  • Mfr # CFL-8332REMO
  • Zoro # G603745886

product price: 
$
287.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8332REMO
Zoro #
G603745886
UPC #
653341040282
Country of Origin
United States

Description

Install a durable ceiling fan that has a decorative chandelier look with this Mavyn 52-inch ceiling fan. The high-polished chrome finish paired with three faceted crystal chalice shades provide a gleaming effect that draws the eye. The three-speed fan is reversible for seasonal use, and the al remote control makes operation effortless.

Features
  • Reversible Motor
  • Mavyn Indoor Remote Controlled Ceiling Fan with Light Kit
Fan Efficiency:
  • 178 RPM (Level 1) 5340 CFM
  • 121 RPM (Level 2) 3025 CFM
  • 69 RPM (Level 3) 690 CFM
Specifications
  • Color: Chrome
  • Size: 52 in.
  • Lamp Type: Chrome and Crystal Chandelier
  • Materials: Crystal, Metal, Wood
  • Switch Options: Pull Chain OR Remote Controlled
  • Number Lights: Three (3) Lights
  • Bulbs Required: (3) E26 60W (not included)
  • The wood blades: 5 Blades
  • Voltage: 110-120V 60Hz
  • Weight: 26 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.