CFL-8390REMO-CH 52 in. Camilla 5-Light Lighted Ceiling Fan with Branched Chandelier; Chrome

  • Mfr # CFL-8390REMO/CH
  • Zoro # G803746232
product price: 
$
338.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL-8390REMO/CH
Zoro #
G803746232
UPC #
653341083081
Country of Origin
United States

Description

Circulating air in your home has many benefits. It improves the air you breathe by preventing stangnant air from hosting bacteria and viruses. It keeps the temperature comfortable year round. And it helps save you money from having to turn on the air conditioning. The most common way to do this is by installing a ceiling fan.

This lighted ceiling fan with the combined branched chandelier is the most elegant solution. A wonderful blend of old world charm and modern functionality. The five light branched candelabra chandelier will charm your guests. The three speed reversible motor will insure you find the perfect comfort level. A show stopper.

Features
  • Remote Controlled
  • Five (5) wooden blades
  • Two Color Reversible Blade
  • Five (5) Lights
  • Requires (5)E12 60-watt bulbs (not included)
  • Forward/reverse motor
Specifications
  • Style: Crystal and Chrome Branched Chandelier
  • Finish: Chrome
  • Material: Iron & Crystal
  • Overall Dimension: 52 x H 28.7 in.
  • Motor House Size: 11.8 x 9.1 in.
  • Downrod Length(s): 5.1 x 9.8 in. Max
  • Light Assembly: 17.7 x 14.2 in.
  • Canopy: 5.9 x H 2.25 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-4.1 x Tail-6 in
  • Blade Thickness: 2.4 in
  • Blade Pitch: 12
  • Weight: 24 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.