Shop WAREHOUSE OF TIFFANY

CFL-8366REMO-CHD 52 in. Makore Dual Lamp Lighted Ceiling Fan with Crystal Shades; Chrome

  • Mfr # CFL-8366REMO/CHD
  • Zoro # G503745634

product price: 
$
344.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8366REMO/CHD
Zoro #
G503745634
UPC #
653341074782
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

This multi-faceted geometric styled lighted ceiling fan is a beautiful solution. Brilliant lighting is achieved from both upper and lower gem shaped lamps with high quality crystal baguettes for each face. The polished chrome finish and silver stained wooden blades make is excellent most design applications. Three speed reversible motor insures you find just the right level of cooling comfort. Remote Controlled for extra convenience.

Features
  • Remote Controlled
  • Includes Remote and Light Kit
  • Upper and Lower Lighted Lamps
  • Five (5) wooden blades
  • Two color reversible fan blades
  • Six (6) Lights
  • Forward/reverse motor
Motor Speeds
  • 165 RPM (Level 1) 5190 CFM
  • 93 RPM (Level 2) 2350 CFM
  • 53 RPM (Level 3) 550 CFM
Specifications
  • Style: Traditional
  • Finish: Chrome
  • Material: Metal & Crystal & Wood
  • Blade Front Color: Silver
  • Blade Back Color: Deep Blue
  • Bulbs Required: (3)E12 40W; (3)E26 60W (not included)
  • Voltage: 120V
  • Frequency: 60Hz
  • Overall Dimension: 52 x H 20.9 in.
  • Motor Size: 6 x 0.6 in.
  • Motor House Size: 12.6 x 5.3 in.
  • Downrod Length(s): 4.9 x 9.8 in. Max
  • Shade: 11.8 x 6.5 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-3.9 x Mid-5.5 x Tail-3.1 in.
  • Blade Thickness: 0.2 in
  • Blade Pitch: 12
  • Canopy: 5.9 x H 2.25 in.
  • Weight: 28.22 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.