CFL-8422B-CH 32 in. Shilroe Indoor Remote Controlled Fandelier with Light Kit; Chrome

  • Mfr # CFL-8422B/CH
  • Zoro # G503745962
product price: 
$
447.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL-8422B/CH
Zoro #
G503745962
UPC #
653341237880
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.This fandelier type lighted ceiling fan is an elegant solution. Housed inside this unassuming branched chandelier is a highly functional six (6) speed ceiling fan. The modern branched lamps all decorated with clear glass shades. The outer chrome finished metal shade uses a honey comb style grid for great design and structural integrity. Excellent illumination. Remote controlled for your cooling convenience.

Features
  • Five (5) wooden blades
  • Two color reversible fan blades
  • Remote Controlled
  • Forward/reverse motor
Fan Efficiency:
  • 125 RPM (Level 1) 1625 CFM
  • 188 RPM (Level 2) 2632 CFM
  • 220 RPM (Level 3) 3300 CFM
  • 263 RPM (Level 4) 4208 CFM
  • 295 RPM (Level 5) 4425 CFM
  • 325 RPM (Level 6) 5037 CFM
Specifications
  • Finish: Chrome
  • Blade colors: Translucent white
  • Size: 32 in.
  • Materials: Metal, Glass
  • Style: Modern / Traditional
  • Bulbs Required: (6)E26 40W (not included)
  • Angled Ceilings: OK (< 15)
  • Voltage: 120V 60Hz
  • Motor house size: 3.3 x 0.8 in.
  • Downrod Length(s): 9.8 in.
  • Outer Shade: 32 x 11.3 in.
  • Glass Shades (x6): 3.9 x 3.9 in.
  • Blade Length: 12.6 in.
  • Blade Height: 9.8 in.
  • Blade Thickness: 0.1 in.
  • Canopy: 5.9 x 2.25 in.
  • Motor Power: 35 W
  • Diameter: 52 in.
  • Height: 21.7 in.
  • Weight: 22 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.