Shop WAREHOUSE OF TIFFANY

CFL-8423REMO-MB 52 in. Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome

  • Mfr # CFL-8423REMO/MB
  • Zoro # G303746268

product price: 
$
332.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8423REMO/MB
Zoro #
G303746268
UPC #
653341116888
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.This lighted ceiling fan with a luxurious scroll chandelier is the perfect answer. Both upper and lower lighted shades can be toggled through three different light combinations to capture the right mood. Six total lights give excellent illumination. Remote controlled for your cooling convenience.

Features
  • Forward/reverse motor
  • Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit
Fan Efficiency:
  • 174 RPM (Level 1) 5340 CFM
  • 109 RPM (Level 2) 2570 CFM
  • 61 RPM (Level 3) 600 CFM
Specifications
  • Finish: Matte Black
  • Blade Colors: Black Zebrawood/Red walnut
  • Size: 52 in.
  • Lamp Type: Dual Scroll Crystal Chandelier
  • Materials: Metal, Wood, Crystal
  • Number Lights: Six (6) Lights
  • Bulbs Required: (6)E12 40W (not included)
  • Voltage: 120V 60Hz
  • Angled Ceilings: OK (< 15)
  • Motor size: 6 x 0.6 in.
  • Motor house size: 11.55.7 in.
  • Downrod Length(s): 4.9 in9.8 in.
  • Shade: 11.85.9 in.
  • Blade Length: 20.5 in.
  • Blade Thickness: 0.2 in.
  • Blade Width: 5.4 x 4.7 in.
  • Canopy: 5.9 x 2.25 in.
  • Motor Power: 68 W
  • Diameter: 52 in.
  • Height: 22 in.
  • Weight: 24 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.