CFL-8436FB 26 in. Lyan Indoor Remote Controlled Fandelier with Light Kit; Black
- Mfr # CFL-8436FB
- Zoro # G703745830
product price:Â
$
327.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8436FB
- Zoro #
- G703745830
- UPC #
- 653341146588
- Country of Origin
- United States
Description
Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan. This fandelier type ceiling fan is a glamorous solution. It features a drum-shaped metal shade with a forged black finish for that aesthetic look and six candelabra light bulbs for ample illumination. Remote controlled for your cooling convenience.
Fan Efficiency:- 329 RPM (Level 1) 5105 CFM
- 300 RPM (Level 2) 4584 CFM
- 265 RPM (Level 3) 4292 CFM
- 223 RPM (Level 4) 3375 CFM
- 191 RPM (Level 5) 2685 CFM
- 127 RPM (Level 6) 1682 CFM
- Finish: Forged Black
- Size: 26 in.
- Materials: Metal, Plastic, Crystal
- Style: Contemporary Formal
- Lamp Type: Fandelier
- Six (6) Light Angled Ceilings:
- Voltage: 110V 60Hz
- Motor size: 3.3 x 0.8 in.
- Motor house size: 5.7 x 1.9 in.
- Downrod Length(s): 9.8 x 19.7 in.
- Shade: 25.6 x 11.7 in.
- Blade Length: 12.6 in.
- Blade Height: 9.8 in.
- Blade Thickness: 0.1 in
- Blade Pitch: 12.5 degree
- Canopy: 5.9 x 2.25 in.
- Motor Power: 32.7 W
- Diameter: 52 in.
- Height: 21.5 in.
- Weight: 33 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.