CFL-8213AB 52 in. Havorand 5-Light Indoor Hand Pull Chain Ceiling Fan; Bronze
- Mfr # CFL-8213AB
- Zoro # G003746148
product price:Â
$
356.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8213AB
- Zoro #
- G003746148
- UPC #
- 653341874290
- Country of Origin
- United States
Description
Stay cool and brighten up your living room with this Havorand ceiling fan featuring an elegant full-size crystal chandelier that adds a refined touch to your decor. This ceiling fan with five blades and a motor that operates at three different reversible speeds, providing enough air to keep you fresh and comfortable.
Features- Metal, wood, and crystal construction
- Chandelier-style design
- Real crystals
- 5 Lights
- Requires (5) E12 @ 40-watt bulbs (not included)
- Antique bronze finish
- 5 wooden blades
- Reversible motor
- 170 RPM (Level 1)
- 130 RPM (Level 2)
- 100 RPM (Level 3)
- Finish Color: Bronze
- Size: 52 in.
- Switch options: Hand-Pull Chain OR Remote
- Number of lights: Two (2)
- Canopy: 5.9 x 2.25 in.
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.