This item is Discontinued.

Warehouse Of Tiffany CFL-8455REMO-MB 52 in. Ti Indoor Remote Controlled Ceiling Fan with Light Kit; Black CFL-8455REMO/MB

This item is Discontinued.

Warehouse Of Tiffany

CFL-8455REMO-MB 52 in. Ti Indoor Remote Controlled Ceiling Fan with Light Kit; Black (Discontinued)

Mfr # CFL-8455REMO/MB
Zoro # G403746014
UPC # 653341148483
Country of Origin United States
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFL-8455REMO/MB
Zoro #
G403746014
UPC #
653341148483
Country of Origin
United States

Description

Keep your home fresh and comfortable with the help of this chic ceiling fan. The powerful five-blade design is great for medium-sized rooms, such as bedrooms and home offices, and the blades are reversible for all-season use. Featuring decorative metal details and a matte black finish, this fan has a bold, transitional style that is great for contemporary or eclectic homes. The convenient remote control lets you instantly change the speed and settings with the press of a button, and the integrated three-light fixture is LED compatible for energy efficiency.Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.This lighted ceiling fan with stylish country frame lamp diffuser surrounded by polystyrene material is an elegant in any home decor. It provides excellent illumination and reliable ventilation. It also features Matte black finish for that sophisticated look and the multi-speed fan gives relaxation for the family.

Features
  • Five (5) wooden blades
  • Two color reversible fan blades
  • Remote Controlled
  • Forward/reverse motor
Fan Efficiency:
  • 167 RPM (Level 1) 5178 CFM
  • 102 RPM (Level 2) 2750 CFM
  • 63 RPM (Level 3) 670 CFM
Specifications
  • Finish: Matte Black
  • Size: 52 in.
  • Materials: Metal, Wood
  • Style: Contemporary Formal
  • Number Lights: Three (3) Light
  • Angled Ceilings: OK (< 15-deg)
  • Voltage: 120V 60Hz
  • Motor size: 6 x 0.6 in.
  • Motor house size: 11.6 x 4.6 in.
  • Downrod Length(s): 4.9 x 9.8 in.
  • Shade: 12.6 x 7.3 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-3.9 in; Tail-3.1 in
  • Blade Thickness: 0.2 in.
  • Blade Pitch: 12.5-deg
  • Canopy: 5.9 x 2.25 in.
  • Motor Power: 69 W
  • Diameter: 52 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.