CFL-8306REMO-BL 52.4 in. Chrysaor Indoor Remote Controlled Ceiling Fan with Light Kit; Black
- Mfr # CFL-8306REMO/BL
- Zoro # G103745881
product price:Â
$
433.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8306REMO/BL
- Zoro #
- G103745881
- UPC #
- 653341040589
- Country of Origin
- United States
Description
Improve both lighting and air circulation in your home with the Chrysaor chandelier and ceiling fan combination from Warehouse of Tiffany. This ceiling fixture in remote-controlled and pull-chain-operated varieties to suit your modern or traditional decor. The three bulbs provide sufficient brightness, and the five blades create a strong breeze.
Features- Brown wood blades
- Crystal bowl chandelier
- Includes light kit
- Reversible motor
- Choose between pull chain or remote
- Requires assembly
- Antique bronze-finished metal frame
- 182 RPM (Level 1) 5460 CFM
- 118 RPM (Level 2) 2950 CFM
- 59 RPM (Level 3) 590 CFM
- Color: Black
- Size: 52.4 in.
- Shade: 28.3 in.
- Motor size: 6 x 0.6 in.
- Motor house size: 11.8 x 8.3 in.
- Shade: 4.9 x 9.8 in.
- Blade Length: 20.5 in.
- Blade Thickness: 0.2 in.
- Blade Pitch: 12.5 degree
- Canopy: 5.9 x 2.25 in.
- Diameter: 52 in.
- Height: 22 in
- Weight: 20 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.