CFL-8472SB 31 in. Maku 3-Blade Fandelier with Metal Drum Open Cage; Matte Gold

  • Mfr # CFL-8472SB
  • Zoro # G903956937
product price: 
$
700.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL-8472SB
Zoro #
G903956937
UPC #
653341252081
Country of Origin
United States

Description

Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

This fandelier type lighted ceiling fan is the perfect solution. Housed inside this matte gold branched chandelier is a highly functional six motor speed ceiling fan. The branched lamp is enclosed with metal frame designed in diamond-shaped pattern. The remote-controlled functionality offers additional convenience.

Features
  • Remote Control
  • Three (3) Plastic Blades
  • Eight (8) Light
Fan Efficiency:
  • 108 RPM (Level 1) 2064 CFM
  • 175 RPM (Level 2) 2791 CFM
  • 216 RPM (Level 3) 3315 CFM
  • 254 RPM (Level 4) 4191 CFM
  • 291 RPM (Level 5) 4440 CFM
  • 316 RPM (Level 6) 4945 CFM
Specifications
  • Color: Matte Gold
  • Blade Color: Black
  • Style: Contemporary Formal
  • Finish: Matte Gold
  • Material: Metal, Plastic
  • Bulbs: (8)E12 40W (not included)
  • Angled Ceilings: OK (< 15)
  • Voltage: 110V-120V 60Hz
  • Motor Power: 32.5 W
  • Dimension: 30.7 x 31.3 in.
  • Motor size: 3.3 x 0.8 inches
  • Motor house size: 5.7 x 1.9 inches
  • Downrod Length(s): 19.7 inches
  • Shade: 30.7 x 11.8 inches
  • Blade Length: 12.6 inches
  • Blade Width: Head-9.8 in
  • Blade Thickness: 0.05 in
  • Blade Pitch: 12.5
  • Canopy: 5.9 x H 2.25 inches
  • Weight: 28.66 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.