Shop WAREHOUSE OF TIFFANY

CFL-8412REMO-IW 52 in. Slatin 5-Light Lighted Ceiling Fan with Mesh Shade Candelabra Chandelier; Faux Wood & Black

  • Mfr # CFL-8412REMO/IW
  • Zoro # G903746248

product price: 
$
362.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8412REMO/IW
Zoro #
G903746248
UPC #
653341082985
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

This traditionally styled lighted ceiling fan is an great solution. Black finish metal with complimentary faux wood coating. The light assembly is a single tier five lamp branched chandelier. Mesh shading adds to the overall sophistication of this wonderful piece. The three speed reversible motor insures you find just the right level of cooling comfort. Remote Controlled for extra convenience.

Features
  • Remote Controlled
  • Includes Remote and Light Kit
  • Mesh Metal Shade
  • Five (5) Wooden Blades
  • Two color reversible fan blades
  • Five (5) Lights
  • Forward/reverse motor
Fan Efficiency
  • 174 RPM (Level 1) 5490 CFM
  • 119 RPM (Level 2) 3125 CFM
  • 67 RPM (Level 3) 700 CFM
Specifications
  • Style: Traditionally
  • Finish: Faux Wood/Black
  • Material: Metal
  • Blade Front Color: Ash
  • Blade Back Color: Brown
  • Bulbs: (5)E12 40W (not included)
  • Voltage: 120V
  • Frequency: 60Hz
  • Overall Diameter: 52 in.
  • Overall Height: 27.6 in.
  • Motor Size: 6 x 0.6 in.
  • Motor House Size: 12.2 x 8.3 in.
  • Downrod Length(s): 5.1 x 9.8 in. Max
  • Lighting Fixture: 17.3 x 13.8 in.
  • Each Shade: 3.5 x 6.9 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-5.4 x Tail-4.7 in.
  • Blade Thickness: 0.2 in
  • Blade Pitch: 12
  • Canopy: 5.9 x H 2.25 in.
  • Fan Motor Power: 60 W
  • Weight: 21.61 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.