This item is Discontinued.

Warehouse Of Tiffany Warehouse of Tiffany CFL-8154REMO-CCH 52 in. Charla Silver 4-Light Crystal 5-Blade Chandelier Ceiling Fan CFL-8154REMO/CCH

This item is Discontinued.

Warehouse Of Tiffany

Warehouse of Tiffany CFL-8154REMO-CCH 52 in. Charla Silver 4-Light Crystal 5-Blade Chandelier Ceiling Fan (Discontinued)

Mfr # CFL-8154REMO/CCH
Zoro # G704160946
UPC # 653341058089
Country of Origin United States
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFL-8154REMO/CCH
Zoro #
G704160946
UPC #
653341058089
Country of Origin
United States

Description

Give your home the glamour and artistic allure you deserve with this chandelier ceiling fan. The combination of chrome silver, high quality clear crystals, and stained real wood blades deliver a sophisticated and elegant addition to any space. Our dependable and quiet fan motor used in all our high quality ceiling fans offer three speed settings to keep you perfectly cooled. This is a very attractive piece best suited for taller ceilings.

Features
  • Remote Controlled
  • Three (3) fan speeds
  • Bowl style light
  • Indoor use only
  • Four (4) lights
  • Requires 3 E12 60-watt bulbs and 1 E26 60-watt bulb (not included)
  • CSA, ETL, and
  • Can be used with a dimmer
Motor Speeds
  • 180 RPM at 4800 CFM (Level 1)
  • 140 RPM at 3500 CFM (Level 2)
  • 100 RPM at 2600 CFM (Level 3)
Specifications
  • Finish: Chrome finish
  • Switch Options: Remote Control
  • Dimension (overall): 52 in. dia. x 25 in. H
  • Lower Shade: 10 in. dia.x 7 in. H
  • Downrod: 10 in
  • Motor Housing: 18 in. dia. x 10 in. H
  • Size of Blade: 20" L x 5" W
  • Weight: 27 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.