This item is Discontinued.

Warehouse Of Tiffany CFL-8176AB 52 in. Swarna 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze CFL-8176AB

This item is Discontinued.

Warehouse Of Tiffany

CFL-8176AB 52 in. Swarna 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (Discontinued)

Mfr # CFL-8176AB
Zoro # G403745888
UPC # 653341873194
Country of Origin United States
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFL-8176AB
Zoro #
G403745888
UPC #
653341873194
Country of Origin
United States

Description

Circulate air throughout your indoor space for enhanced comfort and energy savings with this chandelier ceiling fanThree speed reversible motor insures you find just the right level of cooling comfort. The crystal basket lampshade with drop pendant crystals add sparkle and glamour to your room.

Features
  • Metal, antique bronze, and crystal construction
  • Crystal shades
  • Three (3) Lights
  • Requires (3) E26 60-watt bulbs (not included)
  • Forward/reverse motor
  • Hand-pull switch OR Remote Control
  • Five (5) wooden blades
Fan Efficiency:
  • 175 (Level 1)
  • 135 (Level 2)
  • 100 RPM (Level 3)
Specifications
  • Finish Color: Bronze
  • Size: 52 in.
  • Motor house size: 11.8 in. x 4.7 in. tall
  • Downrod: 4.9 in.
  • Blade size (each): 20.25 in. long x 6 in. wide
  • Blade pitch: 12 degrees
  • Canopy: 5.9 x 2.25 in.
  • Diameter: 52 in.
  • Height: 23 in.
  • Weight: 25 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.