This item is Discontinued.

Warehouse Of Tiffany CFL-8286PB 42 in. Aequor 1-Light Indoor Hand Pull Chain Ceiling Fan; Black CFL-8286PB

CFL-8286PB 42 in. Aequor 1-Light Indoor Hand Pull Chain Ceiling Fan; Black (Discontinued)

  • Mfr # CFL-8286PB
  • Zoro # G603745817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFL-8286PB
Zoro #
G603745817
UPC #
653341010087
Country of Origin
United States

Description

Showcase your decorating style with this intricate ceiling fan by Warehouse of Tiffany. Dangling crystal accents bring some sparkle to your room, and a clear glass shade allows unimpeded lighting. The five reversible blades maximize air movement to keep your room cool, and a three-speed motor adjusts the intensity of the fan.

Features
  • Reversible Blade Faces
  • 42 in. Aequor 1-Light Indoor Hand Pull Chain Ceiling Fan
Fan Efficiency:
  • 173 RPM (Level 1) 3328 CFM
  • 118 RPM (Level 2) 1735 CFM
  • 68 RPM (Level 3) 980 CFM
Specifications
  • Finish Color: Satin Pear Black
  • Size: 42 in.
  • Lamp Type: Bowl and Crystal Chandelier
  • Material: Crystals, Metal, Wood
  • Switch: Hand pull
  • The wood blades: 5 Blades
  • Motor Reversible: Ceiling Fan Light:
  • Number of Lights: One (1) Light
  • Requires: 60W E26 Bulb (not included)
  • Light Bulb Type: Incandescent
  • Motor size: 6 x 0.6 in.
  • Motor house size: 5.1 x 11.4 in.
  • Downrod Length(s): 5.9 in.
  • Shade: 8.9 x 4.6 in.
  • Blade Length: 20.5 in.
  • Blade Width: 5.4 in.
  • Blade Thickness: 0.2 in..
  • Blade Pitch: 12.5 degree
  • Canopy: 5.9 x 2.25 in.
  • Diameter: 52 in.
  • Height: 23.5 in.
  • Weight: 18 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.