This item is Discontinued.

Warehouse Of Tiffany Warehouse of Tiffany CFL-8334REMO 52 in. Fredix Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze CFL-8334REMO

This item is Discontinued.

Warehouse Of Tiffany

Warehouse of Tiffany CFL-8334REMO 52 in. Fredix Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (Discontinued)

Mfr # CFL-8334REMO
Zoro # G403745956
UPC # 653341040688
Country of Origin United States
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFL-8334REMO
Zoro #
G403745956
UPC #
653341040688
Country of Origin
United States

Description

Every home owner needs to take advantage of the benefits of indoor ceiling fans. They provide the most efficent in cooling your home. Perfect when the weather is too hot and humid and you don't want to turn on your airconditioning.The Fredix is a remote controlled 52-inch hooded crystal chandelier ceiling fan that perfectly suits this need. The blades rotate with the help of our very dependable three (3) speed reversible motor used in all our high quality ceiling fans. A perfectly rustic style captured with the speckled bronze finish with matching dark walnut stained wooden blades. The included lamp assembly is a stunning three light hooded crystal design. A luxurious alternative to the standard can-type lighted fans. Add charm to your space.

Features
  • Reversible Blade Faces
  • Fredix Indoor Remote Controlled Ceiling Fan with Light Kit
Fan Efficiency:
  • 179 RPM (Level 1) 5370 CFM
  • 118 RPM (Level 2) 2950 CFM
  • 65 RPM (Level 3) 650 CFM
Specifications
  • Color: Speckled Bronze
  • Size: 52 in.
  • Lamp Type: Hooded Crystal Chandelier
  • Materials: Crystal, Metal, Wood
  • Switch: Remote Controlled
  • Shade: 0.2 in.
  • Number Lights: Three (3) Lights
  • Bulbs Required: (3) E12 60W (not included)
  • The wood blades: Blades
  • Voltage: 110-120V 60Hz
  • Motor house size: 11.87.1 in.
  • Motor size: 6 x 0.6 in.
  • Size of Blade: 20.54.3 in.
  • Blade Pitch: 12 degree
  • Diameter: 52 in.
  • Height: 22.8 in.
  • Weight: 24 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.