This item is Discontinued.

Warehouse Of Tiffany Warehouse of Tiffany CFL-8359REMO-CH 52 in. Thildis 5-Blade Lighted Ceiling Fan with Crystals & Daisy Chandelier; Silver Chrome CFL-8359REMO/CH

This item is Discontinued.

Warehouse Of Tiffany

Warehouse of Tiffany CFL-8359REMO-CH 52 in. Thildis 5-Blade Lighted Ceiling Fan with Crystals & Daisy Chandelier; Silver Chrome (Discontinued)

Mfr # CFL-8359REMO/CH
Zoro # G503745474
UPC # 653341056986
Country of Origin United States
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFL-8359REMO/CH
Zoro #
G503745474
UPC #
653341056986
Country of Origin
United States

Description

Circulating air in your home has many benefits. It improves the air you breathe by preventing stangnant air from hosting bacteria and viruses. It keeps the temperature comfortable year round. And it helps save you money from having to turn on the air conditioning. The most common way to do this is by installing a ceiling fan.

This lighted ceiling fan is the perfect solution to improve your home. It is paired with a beautiful chrome chandelier with lovely stamped daisies with embedded crystal disks. Cascading strands of more crystals drape over the bottom opening for a stunning effect.

Features
  • Remote Controlled
  • 5 Wood Blades
  • Reversible Fan Motor
Motor Speeds
  • 172 RPM (Level 1) 5160 CFM
  • 121 RPM (Level 2) 2750 CFM
  • 73 RPM (Level 3) 730 CFM
Specifications
  • Lamp Type: Crystal Drum Chandelier
  • Material: Metal, Crystal & Wood
  • Number Lights: Three (3) Lights
  • Bulbs: (3) E12 60W (not included)
  • Fixture Finish: Silver Chrome
  • Shade: Crystals & Metal
  • Switch: Remote Control
  • Voltage: 110-120V
  • Frequency: 60Hz
  • Overall Dimension: 52 x 18.1 in.
  • Motor Size: 6 x 0.6 in.
  • Motor House Size: 11.2 x 4.3 in.
  • Downrod Length(s): 5.1 x 9.8 in. Max
  • Shade: 12.3 x 8.3 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-5.4 x Tail-4.7 in.
  • Blade Thickness: 0.2 in
  • Blade Pitch: 12 deg
  • Weight: 20 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.