This item is Discontinued.

Warehouse Of Tiffany Warehouse of Tiffany CFL-8459REMO-CH 52 in. Kyahboi Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome CFL-8459REMO/CH

This item is Discontinued.

Warehouse Of Tiffany

Warehouse of Tiffany CFL-8459REMO-CH 52 in. Kyahboi Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (Discontinued)

Mfr # CFL-8459REMO/CH
Zoro # G203746061
UPC # 653341148889
Country of Origin United States
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFL-8459REMO/CH
Zoro #
G203746061
UPC #
653341148889
Country of Origin
United States

Description

Indulge in grandeur with this spectacular Khayboi ceiling fan. A sparkling crystal-embellished frame and a shiny chrome finish magnify your home's sense of opulence and compel attention from guests. Equipped with color-reversible fan blades for decorating flexibility, this ceiling fan distributes cool air to keep you comfortable during hot weather and helps enhance indoor airflow. The multi-speed forward/reverse motor delivers optimal performance, while the included remote control enables trouble-free operation. Generously illuminate your conversation zone with the three-light fixture, which is compatible with LED bulbs for energy efficiency.Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.This lighted ceiling fan with Crystal frame lamp diffuser and pull chain to give power to the said fan and also to the light bulb is an elegant in any home decor. It provides excellent illumination and reliable ventilation. It also features Chrome finish for that sophisticated look and the multi-speed fan gives classy surrounding to your home.

Features
  • Five (5) wooden blades
  • Two color reversible fan blades
  • Remote Controlled
  • Forward/reverse motor
Fan Efficiency:
  • 166 RPM (Level 1) 5343 CFM
  • 100 RPM (Level 2) 2600 CFM
  • 60 RPM (Level 3) 650 CFM
Specifications
  • Finish: Chrome
  • Blade colors: Silver, White Maple
  • Size: 52 in.
  • Materials: Metal, Wood, Crystal
  • Style: Contemporary Formal
  • Number Lights: Three (3) Light
  • Angled Ceilings: OK (< 15-deg)
  • Voltage: 120V 60Hz
  • Motor size: 6 x 0.6 in.
  • Motor house size: 11.6 x 4.6 in.
  • Downrod Length(s): 4.9 x 9.8 in.
  • Shade: 12.3 x 6.1 in.
  • Blade Length: 20.5 in.
  • Blade Thickness: 0.2 in.
  • Blade Width: 5.4 x 4.7 in.
  • Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.