This item is Discontinued.

Warehouse Of Tiffany Warehouse of Tiffany HM092-3B 25.6 in. Triplix 3-Light Geometric Chandelier; Gold & Matte Black HM092/3B

This item is Discontinued.

Warehouse Of Tiffany

Warehouse of Tiffany HM092-3B 25.6 in. Triplix 3-Light Geometric Chandelier; Gold & Matte Black (Discontinued)

Mfr # HM092/3B
Zoro # G604161067
UPC # 653341067784
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HM092/3B
Zoro #
G604161067
UPC #
653341067784
Country of Origin
China

Description

Enrich your dining space with the dazzling and geometric-style flair of this Triplix chandelier. This light fixture showcases a two-tier design with goldtone and matte black finishes, creating an alluring tonal meld that lends mid-century modern charm to its intricate frame. With a trio of 60-watt bulbs, this chandelier delivers a bright illumination.

Features
  • 25.6 in. Triplix 3-Light Geometric Chandelier
  • With 1 chandelier
  • Shade made of metal
  • Shade with gold and matte black finish
  • With Indoor lighting
  • With 3 lights
  • Requires 60-W E12 bulbs (not included)
  • Hardwired Assembly
Specifications
  • Color: Gold & Matte Black
  • Material: Metal
  • Collection: Triplix
  • Overall Dimension: 25.6 inches long x 25.6 inches wide x 63.4 inches high
  • Fixture: 25.6 inches long x 25.6 inches wide x 30.7 inches high
  • Number of Lights: 3
  • Chain/Wire Length: 31.5 inches long
  • Weight: 12 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.