This item is Discontinued.

Warehouse Of Tiffany Warehouse of Tiffany RL8201AB 4-Light Anson Clear Pillar Glass Square Chandelier - Antique Bronze RL8201AB

This item is Discontinued.

Warehouse Of Tiffany

Warehouse of Tiffany RL8201AB 4-Light Anson Clear Pillar Glass Square Chandelier - Antique Bronze (Discontinued)

Mfr # RL8201AB
Zoro # G904161293
UPC # 653341872494
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RL8201AB
Zoro #
G904161293
UPC #
653341872494
Country of Origin
China

Description

Light up your industrial chic foyer with the Anson cube chandelier. Four lights with clear pillar glass shades provide ample illumination in sleek, modern style. The geometric, open-cage design and antique bronze finish of this light fixture blend elegantly in a rustic contemporary dining area.

Specifications
  • Lamp Shade: 21 x 17.7 x 17.7 in.
  • Includes: 39 in. Wire x 30 in. Chain
  • Setting: Indoor
  • Fixture Finish: Bronze
  • Shade Material: Metal, Glass
  • Number of Lights: Four
  • Bulb Type: 60-W E12
  • Dimensions: 17.7 x 17.7 x 51 in.
  • Weight: 12.15 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.