Zoro Homepage

Adapter For HGB

  • Mfr # AD2

  • Zoro # G8116114


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Height
4 1/2 in
Depth
6 1/4 in
Material
Stainless Steel
Width
5 1/2 in
For Use With
Blenders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD2
Zoro #
G8116114
UPC #
040072930171
Country of Origin
United States

Dimensions

Height
4 1/2 in
Depth
6 1/4 in
Width
5 1/2 in
Overall Depth
6 1/4 in
Overall Height
4 1/2 in
Overall Width
5 1/2 in

Details

Item
Adapter For HGB
Material
Stainless Steel
For Use With
Blenders
Product Type
1 qt Adapter

Description

Adapter For HGB, Product Type 1 qt Adapter, For Use With Blenders, Compatible with Grainger Part Number 6GUA0, 6GUA1, 6GUA2, 6GUA3, 6GUA4, 6GUA5, 6GUA7, Overall Depth 6 1/4 in, Overall Width 5 1/2 in, Overall Height 4 1/2 in, Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.