Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Blender Repair Kit

  • Mfr # CAC65

  • Zoro # G8539876


product price: $49.85
/ea

Key Features

Includes
Blade Assembly, Coupling, Gasket
Depth
6 1/4 in
Height
4 1/2 in
For Use With
Blenders
Material
Plastic, Rubber, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC65
Zoro #
G8539876
UPC #
040072930362
Country of Origin
United States

Dimensions

Depth
6 1/4 in
Height
4 1/2 in
Width
5 1/2 in
Overall Height
4 1/2 in
Overall Depth
6 1/4 in
Overall Width
5 1/2 in

Details

Item
Bar Blender Repair Kit
Includes
Blade Assembly, Coupling, Gasket
For Use With
Blenders
Material
Plastic, Rubber, Stainless Steel
Compatible with Manufacturer Model Number
BB150, BB160
Product Type
Bar Blender Repair Kit
Compatible Manufacturer Part Number
BB150, BB160
Compatible Manufacturer Model Number
BB150, BB160
For Use With Mfr. Model Number
BB150, BB160
Compatible with Manufacturer Model No.
BB150, BB160
Compatible with Mfr. Model No.
BB150, BB160
For Use with Mfr Model Number
BB150, BB160
Compatible Pump Manufacturer Part Number
BB150, BB160
Compatible Mfr. Model Number
BB150, BB160

Description

Bar Blender Repair Kit, Product Type Bar Blender Repair Kit, For Use With Blenders, Compatible with Grainger Part Number 6GUD1, 6GUD2, 6GUD3, 6GUD4, Compatible with Manufacturer Model Number BB150, BB160, Overall Depth 6 1/4 in, Overall Width 5 1/2 in, Overall Height 4 1/2 in, Material Plastic, Rubber, Stainless Steel, Includes Blade Assembly, Coupling, Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.