Zoro Homepage
This item is Discontinued.
Waring Commercial Batch Bowl Cover, Use w 6FTJ0, 6FTJ1 FP253

Batch Bowl Cover, Use w 6FTJ0, 6FTJ1 (Discontinued)

  • Mfr # FP253
  • Zoro # G7953513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP253
Zoro #
G7953513
UPC #
040072103759
Country of Origin
China

Dimensions

Width
7.026 in
Depth
7.026 in
Height
6 in

Details

Item
Batch Bowl Cover
Material
Polycarbonate
For Use With
6FTJ0, 6FTJ1

Description

Batch Bowl Cover, Material Polycarbonate, For Use With 6FTJ0, 6FTJ1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.