Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belgian Waffle Marker, 7 in Diameter

  • Mfr # WW180X

  • Zoro # G7893919


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Cooking Chamber Size H x W x D
1 in x 7 in x 7 in
Holding Capacity
1 Waffle
Overall Width (In.)
10 1/4 in
Amps
10 A
Includes
Drip Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW180X
Zoro #
G7893919
UPC #
040072086564
Country of Origin
China

Dimensions

Cooking Chamber Size H x W x D
1 in x 7 in x 7 in
Overall Width (In.)
10 1/4 in
Dia. (In.)
7 in
Overall Height (In.)
9 1/4 in
Overall Length (In.)
20 in
Overall Height
21 in
Overall Width
10 1/2 in
Overall Depth
17 in
Cooking Surface Width
7 in
Cooking Surface Depth
7 in

Details

Item
Belgian Waffle Marker
Holding Capacity
1 Waffle
Amps
10 A
Includes
Drip Pan
Plug
NEMA 5-15P
Material
Die-Cast Metal
Watts
1,200 W
Cooking Surface (in.)
1 in x 7 in
Voltage
120V AC
Standards
cETLus, NSF
Wattage
1,200 W
Weight
13 lb
Plug Type
5-15
Power Source
Electric
Features
Commercial Construction for Durability, Dishwasher Safe Drip Tray Makes Cleanup Quick and Easy, Plates are User Serviceable for Easy Onsite Replacement if Scratched, Power on and Ready to Bake LED Indicators, Rotary Feature for Even Baking and Browning, Triple-Coated Nonstick Plates Allow for Easy Removal of Waf¿es and Quick Cleanup
Current
10 A

Description

Belgian Waffle Marker, Material Die-Cast Metal, Cooking Surface Depth 7 in, Cooking Surface Width 7 in, Overall Height 21 in, Overall Width 10 1/2 in, Overall Depth 17 in, Wattage 1,200 W, Plug Type 5-15, Current 10 A

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.