Zoro Homepage

Blender, 48 Oz

  • Mfr # MX1000XTXP

  • Zoro # G8304457


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Type
High Power
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
Amps
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1000XTXP
Zoro #
G8304457
UPC #
040072006678
Country of Origin
United States

Dimensions

Depth
8 1/4 in
Width
8 1/2 in
Height
18 in
Overall Depth
8 1/4 in
Overall Width
8 1/2 in
Overall Height
16 in

Details

Item
Blender
Type
High Power
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
Amps
13 A
RPM High
45,000 RPM
Hz
60
Material
BPA Free Polycarbonate Container, Die-Cast Base
Special Features
Hi, Low, Off, Pulse Paddle Switches
Standards
cETLus, NSF
Voltage
120V AC
Color
Black
Watts
1,500 W
Includes
BPA Free Stackable Polycarbonate Container, Removable Jar Pad
Horsepower
3 1/2 hp
Wattage
1,560 W
Features
Clear Removable Jar Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending
Container Material
Copolyester
Frequency
60 Hz
Current
13 A
Includes Sound Enclosure
No
Weight
12 lb
Blending Functions
Pulse, Smoothie
Maximum Speed
45,000 RPM
Actuation
Switch
Product Type
Blender

Description

Blender, Capacity 48 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 16 in, Blending Functions Pulse, Smoothie, Number of Speeds 2, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Switch, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Current 13 A, Features Clear Removable Jar Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.